Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM

Deep Groove Ball Bearings 6000 Series Open-Type CM 6004CM

by NTN
Item.#
08758425
Mfr.#
6004CM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Inside Diameter d (phi mm)
20
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)