Buy more than* S$200* and get FREE SHIPPING

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6004ZCM

by NTN
5.00 (1)
Item.#
08758477
Mfr.#
6004ZCM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.96 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Inside Diameter d (phi mm)
20
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Selo 225 used in the cam shaft
5
From Japan
On 2013-01-21 20:00:32
Friction reduction aim of and replace it with a genuine color.
This review is about item#08758854.