Buy more than* S$200* and get FREE SHIPPING

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6004ZC3

by NTN
5.00 (1)
Item.#
08758486
Mfr.#
6004ZC3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.29 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
C3
Inside Diameter d (phi mm)
20
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inside the engine
5
From Japan
On 2016-10-21 21:42:08
As expected it is NTN. It is safe because it is adopted as a genuine manufacturer
This review is about item#8757655.