Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearings 6000

Deep Groove Ball Bearings 6000 6005LLUC3/5K

by NTN
5.00 (2)
Item.#
08759247
Mfr.#
6005LLUC3/5K
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grease Marks
5K (Multemp SRL, Kyodo Yushi)
Material
High carbon-chromium bearing steel
Type
Both sides Contact Sealed
Inside Diameter d (phi mm)
25
Width B (mm)
12
Outside Diameter D (phi mm)
47
Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When crank of motorcycle is exchanged
5
From Japan
On 2018-03-18 12:39:15
Domestic safe! After exchanging, I got about 1000 kilometers, but no problem.
This review is about item#8758382.
Maintenance of the motorcycle
5
From Japan
On 2016-08-07 01:42:11
I am satisfied that it arrived immediately after placing an order.
This review is about item#08759247.