Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000

Deep Groove Ball Bearings 6000 6006LLUC3/5K

by NTN
5.00 (2)
Item.#
08759633
Mfr.#
6006LLUC3/5K
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Grease Marks
5K (Multemp SRL, Kyodo Yushi)
Material
High carbon-chromium bearing steel
Type
Both sides Contact Sealed
Inside Diameter d (phi mm)
30
Width B (mm)
13
Outside Diameter D (phi mm)
55
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When crank of motorcycle is exchanged
5
From Japan
On 2018-03-18 12:39:15
Domestic safe! After exchanging, I got about 1000 kilometers, but no problem.
This review is about item#8758382.
Maintenance of the motorcycle
5
From Japan
On 2016-08-07 01:42:11
I am satisfied that it arrived immediately after placing an order.
This review is about item#08759247.