Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3

Deep Groove Ball Bearings 6200 Series Z C3 6200ZC3

by NTN
5.00 (5)
Item.#
08760044
Mfr.#
6200ZC3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Highcarbon-chromiumbearingsteel
Inner Clearance Preload Symbol
(Greaterthannormalclearance)C3
Width B (mm)
9
Type
One side shield-shaped steel plate
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
30
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Internal engine
5
From Japan
On 2016-10-21 21:46:31
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8761076.
For repair compressor maintenance
5
From Japan
On 2016-08-05 18:20:05
Since it uses it by function, there is no particular about this product, especially.
This review is about item#08761663.
Motorcycle · Car parts production and maintenance
5
From Japan
On 2015-11-03 19:14:11
Satisfaction is high as all varieties are available, and first-class manufacturer products are this price.
This review is about item#08761663.
Motorcycle maintenance
5
From Japan
On 2015-10-17 15:36:43
It is good that you can purchase cheaply than buying with the same quality and genuine parts.
This review is about item#08761076.
Ennjinn
5
From Japan
On 2013-07-11 22:09:34
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#08761663.