Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB

Deep Groove Ball Bearings 6200 Series LB 6200LB

by NTN
4.80 (5)
Item.#
08760245
Mfr.#
6200LB
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
30
Type
One-sided non-contact rubber seal type
Width B (mm)
9
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Fan bear exchange
5
From Japan
On 2017-10-02 20:05:34
I bought it for a fan of a bath I used for many years. It revived at several hundred yen.
This review is about item#8760245.
Replacing the old belt grinder shaft
4
From Japan
On 2017-03-26 14:49:18
Especially it moves without problems. I do not know the durability yet.
This review is about item#8761356.
Machine repair
5
From Japan
On 2016-09-30 08:02:51
Since ordering and delivering was very early, work was done efficiently. There is no problem for the product. I also want to use it.
This review is about item#08762564.
Like a pump
5
From Japan
On 2016-04-17 18:48:49
Is good
This review is about item#08760245.
Exchange of alternator bearings
5
From Japan
On 2014-12-02 13:34:39
No problem.
This review is about item#08761356.