Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200

Deep Groove Ball Bearings 6200 6201ZCM

by NTN
Item.#
08760507
Mfr.#
6201ZCM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32
Type
One-sided steel plate shield-shaped
Width B (mm)
10
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (radial internal clearance for electric motor)