Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K

Deep Groove Ball Bearing 6200 ZZ C3/5K 6201ZZC3/5K

by NTN
2.00 (1)
Item.#
08760674
Mfr.#
6201ZZC3/5K
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grease Marks
5K (Multemp SRL)
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
32
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Inside Diameter d (phi mm)
12
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For racing bike wheelbearing replacement.
2
From Japan
On 2014-09-26 14:46:56
NTN made so there was no problem at all, but the size was the same at the shipping stage, but a different kind of seal bearing arrived than the one ordered. I used it as it was in a hurry. Please be careful next time. Monotaro san!
This review is about item#08761785.