Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K

Deep Groove Ball Bearing 6200 ZZ C3/5K 6202ZZC3/5K

by NTN
2.00 (1)
Item.#
08761225
Mfr.#
6202ZZC3/5K
Package Qty.
1PC
Ship pack of
1
3.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grease Marks
5K (Multemp SRL)
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
35
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Type
Both sides shield-shaped steel plate
Width B (mm)
11
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For wheel bearings replacement of the competition for the bike.
2
From Japan
On 2014-09-26 14:46:56
Made of NTN is Nashi no problem, but the size of the shipment stage is the same, but I received a thing as different seal types of bearings you ordered. Because it was hurry was used as it is. Please be careful from next time. Mr. Monotarou!
This review is about item#08761785.