Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU

Deep Groove Ball Bearings 6200 Series LU 6202LU

by NTN
4.79 (19)
Item.#
08761471
Mfr.#
6202LU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Width B (mm)
11
Inside Diameter d (phi mm)
15
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
35
Type
Unilateral contact rubber seal type
Customer Reviews
5 star 16
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
Bearing exchange of Chinese made desk lathes
5
From Japan
On 2018-03-16 18:38:54
After all the domestic bearings are different in reliability, the price is also cheap and other bearings are also purchased with a monotaro.
This review is about item#8764007.
As a Honda original wheel bearing
5
From Japan
On 2018-01-29 17:49:18
Purchased as Honda original wheelbearing. Compared to genuine products it's pretty cheap but bearing manufacturers Since it is a thing, it became smoother enough to know the difference after exchanging with a firm thing.
This review is about item#8760333.
Used as the front wheel of the original scooter wheel
5
From Japan
On 2017-07-18 09:42:42
Used as the front wheel of the original scooter. One side shielded bearing with the same quality as genuine products is hard to obtain at home centers, and it is handled here only if it is NSK or NTN. It can be said that you ask a specialty shop, but again it is only here if it is degree of maintenance. The price is close to half of genuine. However, you must firmly fill good quality grease.
This review is about item#08760333.
Replacement of single wheel front wheel bearings.
5
From Japan
On 2017-06-13 17:04:14
Replacement of single wheel front wheel bearings. Besides replacing tires, bearing exchange is so cheap, cheap enough to worry, rolling resistance is quiet, satisfied.
This review is about item#08760893.
Maintenance of agricultural machinery
4
From Japan
On 2017-04-16 11:12:15
Because I am an amateur, I ordered without understanding well. It was better to have a comment so that the difference between LU (one side seal) and LLU (both side seal) is easy to understand.
This review is about item#8762022.
bike
5
From Japan
On 2017-01-20 18:38:47
Since grease is not enclosed, it is good to save washing labor to put in your favorite grease
This review is about item#8762704.
It is used for motorcycle engine.
5
From Japan
On 2016-12-14 14:01:57
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#8760893.
As a bike front bearing
5
From Japan
On 2016-08-26 17:46:18
I can use it quite normally. It is saved for cheaper than purchase for bike. It is self-responsibility to the last ^ ^
This review is about item#8762022.
Used for hub bearing of front tire of scooter
5
From Japan
On 2016-08-12 21:41:51
It is natural but there is no problem at all. I will also purchase it next time.
This review is about item#8760893.
For use on a motorcycle
3
From Japan
On 2016-08-02 23:35:10
It is equivalent to genuine products and can be used without problems. It is cheap and good product.
This review is about item#08762022.