Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap

Deep Groove Ball Bearing 6200 Series Open Type C4 Gap 6203C4

by NTN
5.00 (3)
Item.#
08761611
Mfr.#
6203C4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Inner Clearance Preload Symbol
(Greater than C3 clearance) C4
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vespa engine used
5
From Japan
On 2016-04-12 15:39:45
Anyway, the best price is the cheapest, although I was missing, I sent it without shipping cost (^ ^) Thank you.
This review is about item#08762205.
Machine maintenance
5
From Japan
On 2014-12-08 15:58:05
It is reasonably priced because it is reasonable and easy to obtain. Quality will not be a problem either.
This review is about item#08762205.
Engine OH
5
From Japan
On 2014-11-23 22:35:44
I was able to use with confidence and with peace of mind.
This review is about item#08762205.