Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB

Deep Groove Ball Bearings 6200 Series LB 6203LB

by NTN
4.33 (6)
Item.#
08761916
Mfr.#
6203LB
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
40
Type
One-sided non-contact rubber seal type
Width B (mm)
12
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Agriculture Combine maintenance
2
From Japan
On 2018-02-17 17:55:05
We are promoting rationalization of maintenance time. I would like to shorten the delivery date a little more.
This review is about item#8761916.
Fan bear exchange
5
From Japan
On 2017-10-02 20:05:34
I bought it for a fan of a bath I used for many years. It revived at several hundred yen.
This review is about item#8760245.
Replacing the old belt grinder shaft
4
From Japan
On 2017-03-26 14:49:18
Especially it moves without problems. I do not know the durability yet.
This review is about item#8761356.
Machine repair
5
From Japan
On 2016-09-30 08:02:51
Since ordering and delivering was very early, work was done efficiently. There is no problem for the product. I also want to use it.
This review is about item#08762564.
Like a pump
5
From Japan
On 2016-04-17 18:48:49
Is good
This review is about item#08760245.
Exchange of alternator bearings
5
From Japan
On 2014-12-02 13:34:39
No problem.
This review is about item#08761356.