Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU

Deep Groove Ball Bearings 6200 Series LU 6203LU

by NTN
4.73 (15)
Item.#
08762022
Mfr.#
6203LU
Package Qty.
1PC
Ship pack of
1
4.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Width B (mm)
12
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
17
Type
Unilateral contact rubber seal type
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
4
From Japan
On 2017-04-16 11:12:15
Because I am an amateur, I ordered without understanding well. It was better to have a comment so that the difference between LU (one side seal) and LLU (both side seal) is easy to understand.
This review is about item#8762022.
bike
5
From Japan
On 2017-01-20 18:38:47
Good because not have to go to the trouble of washing to put the taste of grease because grease is not enclosed
This review is about item#8762704.
Used for bike engine.
5
From Japan
On 2016-12-14 14:01:57
There is no problem to use, is satisfied with less than half the price of genuine parts.
This review is about item#8760893.
As bike front bearing
5
From Japan
On 2016-08-26 17:46:18
I have to use and quite common. And it will be saved cheaper than buy in for the bike. Last I self-responsibility ^^
This review is about item#8762022.
Use the hub bearings of the front tire of the scooter
5
From Japan
On 2016-08-12 21:41:51
I know exactly no problem. Also buy next time.
This review is about item#8760893.
Use on the bike
3
From Japan
On 2016-08-02 23:35:10
You can use without problems equivalent to the genuine products. It is cheap and good products.
This review is about item#08762022.
CBR150 use in wheel bearings.
5
From Japan
On 2016-01-26 19:12:52
CBR150 use in wheel bearings. I ask them to use a lot in the history of the bike. Since the seal portion can be taken easily it may also be used in the single-sided seal specification.
This review is about item#08760893.
Bike address V125
5
From Japan
On 2016-01-15 09:32:46
Since the manufacturer commodity prices also affordable am satisfied.
This review is about item#08760333.
Address 125 front wheel bearings
5
From Japan
On 2016-01-12 13:30:43
Compared to the genuine, much cheaper, I bought always.
This review is about item#08760333.
Address hub bearings for the replacement V125
5
From Japan
On 2015-12-28 14:50:55
Rest assured Made of NTN, it can be used without problems.
This review is about item#08760333.