Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200

Deep Groove Ball Bearings 6200 6203LLUC3/5K

by NTN
5.00 (3)
Item.#
08762092
Mfr.#
6203LLUC3/5K
Package Qty.
1PC
Ship pack of
1
4.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Grease Marks
5K (Multemp SRL, co-fat)
Material
High carbon-chromium bearing steel
Type
Both sides Contact Sealed
Inside Diameter d (phi mm)
17
Width B (mm)
12
Outside Diameter D (phi mm)
40
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts exchange
5
From Japan
On 2017-03-29 15:12:43
The quality is the best thing made in Japan, Thank you for you to sell at a low cost.
This review is about item#8761541.
Bike maintenance
5
From Japan
On 2016-01-01 03:04:15
It was purchased for the front wheel bearings of the bike, but I was assured that the goods brand products, I decided to buy in Monotarou in price
This review is about item#08762774.
Automotive Mission
5
From Japan
On 2015-03-05 12:38:34
Clearance C3 designation of bearings is happy to be available.
This review is about item#08786294.