Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6200 Series Open Type C4 Gap

Deep Groove Ball Bearing 6200 Series Open Type C4 Gap 6204C4

by NTN
5.00 (3)
Item.#
08762205
Mfr.#
6204C4
Package Qty.
1PC
Ship pack of
1
4.45 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
14
Inner Clearance Preload Symbol
C4 (C3 greater than clearance)
Outside Diameter D (phi mm)
47
Type
Open type (open type)
Inside Diameter d (phi mm)
20
Material
High carbon chromium bearing steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vespa engine use
5
From Japan
On 2016-04-12 15:39:45
Anyway, price is cheap is the best, but had been missing I was sent with no shipping (^^) Thank you very much.
This review is about item#08762205.
Machinery maintenance
5
From Japan
On 2014-12-08 15:58:05
I appreciate so easily available at reasonable. Quality will not be a problem.
This review is about item#08762205.
Engine OH
5
From Japan
On 2014-11-23 22:35:44
You can use with confidence in the firm quality.
This review is about item#08762205.