Deep Groove Ball Bearings 6200 6204LLUC3/5K
(6)
Item.#
08762774
Mfr.#
6204LLUC3/5K
Package Qty.
1PC
Ship pack of
1
Item Feature
Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Grease Marks
5K (Multemp SRL, co-fat)
Material
High carbon-chromium bearing steel
Type
Both sides Contact Sealed
Inside Diameter d (phi mm)
20
Width B (mm)
14
Outside Diameter D (phi mm)
47
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
From Japan
On 2018-03-24 04:48:15
I think that I would like to purchase more because it is cheaper and more reliable than genuine parts and the price is also cheap.
Maintenance of the motorcycle
From Japan
On 2017-08-04 14:57:50
NTN quality, so I am very satisfied very well.
bike
From Japan
On 2017-07-11 17:33:42
Because it is safe NTN, there is no dissatisfaction.
It is safe as much as saying this if you get lost.
Bike Parts Exchange
From Japan
On 2017-03-29 15:12:43
Thank you for selling in Japan the best quality, low price.
Motorcycle maintenance
From Japan
On 2016-01-01 03:04:15
I bought it for the front wheel bearing of the motorcycle, although I was relieved because it was a brand item in the product, I decided to purchase with a monotaro at a price
Mission of car
From Japan
On 2015-03-05 12:38:34
Clearance C3 The specified bearing is satisfactory.
Customers Who Bought This Item Also Bought
Top