Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU

Deep Groove Ball Bearings 6200 Series LU 6205LU

by NTN
4.80 (20)
Item.#
08763413
Mfr.#
6205LU
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25, 25
Outside Diameter D (phi mm)
52, 52
Material
High carbon-chromium bearing steel, High carbon-chromium bearing steel
Width B (mm)
15, 15
Type
One side Contact Sealed, Unilateral contact rubber seal type
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
On the bike restore
5
From Japan
On 2018-05-21 23:42:33
Although I was worried about genuine products, I lost to cheap and purchased. Especially it can be used without problems. It is at your own risk to the last.
This review is about item#8760333.
Bearing exchange of Chinese made desk lathes
5
From Japan
On 2018-03-16 18:38:54
After all the domestic bearings are different in reliability, the price is also cheap and other bearings are also purchased with a monotaro.
This review is about item#8764007.
As a Honda original wheel bearing
5
From Japan
On 2018-01-29 17:49:18
Purchased as Honda original wheelbearing. Compared to genuine products it's pretty cheap but bearing manufacturers Since it is a thing, it became smoother enough to know the difference after exchanging with a firm thing.
This review is about item#8760333.
Used as the front wheel of the original scooter wheel
5
From Japan
On 2017-07-18 09:42:42
Used as the front wheel of the original scooter. One side shielded bearing with the same quality as genuine products is hard to obtain at home centers, and it is handled here only if it is NSK or NTN. It can be said that you ask a specialty shop, but again it is only here if it is degree of maintenance. The price is close to half of genuine. However, you must firmly fill good quality grease.
This review is about item#08760333.
Replacement of single wheel front wheel bearings.
5
From Japan
On 2017-06-13 17:04:14
Replacement of single wheel front wheel bearings. Besides replacing tires, bearing exchange is so cheap, cheap enough to worry, rolling resistance is quiet, satisfied.
This review is about item#08760893.
Maintenance of agricultural machinery
4
From Japan
On 2017-04-16 11:12:15
Because I am an amateur, I ordered without understanding well. It was better to have a comment so that the difference between LU (one side seal) and LLU (both side seal) is easy to understand.
This review is about item#8762022.
bike
5
From Japan
On 2017-01-20 18:38:47
Since grease is not enclosed, it is good to save washing labor to put in your favorite grease
This review is about item#8762704.
It is used for motorcycle engine.
5
From Japan
On 2016-12-14 14:01:57
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#8760893.
As a bike front bearing
5
From Japan
On 2016-08-26 17:46:18
I can use it quite normally. It is saved for cheaper than purchase for bike. It is self-responsibility to the last ^ ^
This review is about item#8762022.
Used for hub bearing of front tire of scooter
5
From Japan
On 2016-08-12 21:41:51
It is natural but there is no problem at all. I will also purchase it next time.
This review is about item#8760893.