Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing 6200 Retaining Ring Non-Contact Seal Type LLUNR

Deep Groove Ball Bearing 6200 Retaining Ring Non-Contact Seal Type LLUNR 6205LLUNRC3/5K

by NTN
4.67 (3)
Item.#
08763526
Mfr.#
6205LLUNRC3/5K
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
57.9
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Work machine repair of tractor (Deskmore)
5
From Japan
On 2016-08-23 07:31:59
When I bought one genuine product I made 12,000 yen, but I am happy to buy it at a price less than 10%
This review is about item#34727621.
Snow removing machine YSM 560 Bearing exchange
5
From Japan
On 2015-11-03 16:20:18
I bought it for maintenance of the snowplow. I happened to find other bearings while happening I ordered but it was saved because it is cheaper than genuine products.
This review is about item#34727594.
As a part of a folding machine
4
From Japan
On 2015-02-20 18:00:49
Was good.
This review is about item#34727567.