Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3

Deep Groove Ball Bearings 6200 Series Z C3 6206ZC3

by NTN
5.00 (5)
Item.#
08763614
Mfr.#
6206ZC3
Package Qty.
1PC
Ship pack of
1
10.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
30
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Outside Diameter D (phi mm)
62
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Internal engine
5
From Japan
On 2016-10-21 21:46:31
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8761076.
For maintenance of repair for the compressor
5
From Japan
On 2016-08-05 18:20:05
Since you are using by function, with respect to this item, in particular no.
This review is about item#08761663.
Motorcycle · Car parts production and maintenance
5
From Japan
On 2015-11-03 19:14:11
Satisfaction is high as all varieties are available, and first-class manufacturer products are this price.
This review is about item#08761663.
Motorcycle maintenance
5
From Japan
On 2015-10-17 15:36:43
It is good that you can purchase cheaply than buying with the same quality and genuine parts.
This review is about item#08761076.
Ennjinn
5
From Japan
On 2013-07-11 22:09:34
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#08761663.