Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K
  • Deep Groove Ball Bearing 6200 ZZ C3/5K

Deep Groove Ball Bearing 6200 ZZ C3/5K 6206ZZC3/5K

by NTN
3.33 (3)
Item.#
08763763
Mfr.#
6206ZZC3/5K
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grease Marks
5K (Multemp SRL)
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
62
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Inside Diameter d (phi mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-01-27 18:08:53
I used it for the bearing of the hub. I am safe because it is made in Japan.
This review is about item#8761785.
Machine maintenance
3
From Japan
On 2018-01-23 23:49:17
There is no particular dissatisfaction with the application. There is a sense of security of first-class manufacturer products. Continue to use.
This review is about item#8762424.
For racing bike wheelbearing replacement.
2
From Japan
On 2014-09-26 14:46:56
NTN made so there was no problem at all, but the size was the same at the shipping stage, but a different kind of seal bearing arrived than the one ordered. I used it as it was in a hurry. Please be careful next time. Monotaro san!
This review is about item#08761785.