Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB

Deep Groove Ball Bearings 6300 Series LB 6302LB

by NTN
5.00 (1)
Item.#
08764935
Mfr.#
6302LB
Package Qty.
1PC
Ship pack of
1
5.22 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Inside Diameter d (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-01-30 15:59:28
Trust NTN. There was no problem, replacement was completed. Since size variation is also abundant, I think that it can correspond to various if size confirmation can be taken. In addition, it is helpful to have size notation in the list in an easy-to-understand manner.
This review is about item#8765337.