Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB

Deep Groove Ball Bearings 6300 Series LB 6303LB

by NTN
5.00 (2)
Item.#
08765337
Mfr.#
6303LB
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
47
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-03-14 12:43:42
I am saved very much because these things are offered cheaply.
This review is about item#8764935.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-01-30 15:59:28
Trust NTN. There was no problem, replacement was completed. Since size variation is also abundant, I think that it can correspond to various if size confirmation can be taken. In addition, it is helpful to have size notation in the list in an easy-to-understand manner.
This review is about item#8765337.