Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap

Deep Groove Ball Bearing 6300 Series Open Type C4 Gap 6304C4

by NTN
4.50 (4)
Item.#
08765513
Mfr.#
6304C4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
52
Inside Diameter d (phi mm)
20
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I used it for crank bearing of scooter engine.
5
From Japan
On 2018-01-31 14:32:38
We were able to quickly respond and we were able to achieve the desired delivery date, which was very certain.
This review is about item#8765084.
Vespa engine
5
From Japan
On 2016-03-17 17:36:44
It is a bearing manufacturer in the world.
This review is about item#08765084.
Vibrating body of plate compactor
3
From Japan
On 2015-06-04 20:34:37
The day after exchange is shallow and I can not say it at all, but the feeling incorporated is perfect. After that, if there is durability, there is no complaint, but since I do not know what I will not use, the evaluation is also low.
This review is about item#08794721.
Repair of construction machinery etc.
5
From Japan
On 2015-01-12 21:38:18
It is used when the gap value is designated by a machine with large impact or vibration, but the one with small diameter is handy for shipping on the day so it is useful in case of a hurry. About the quality can be used with confidence in the manufacturer's products.
This review is about item#08794721.