Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series ZZ

Deep Groove Ball Bearings 6800 Series ZZ 6800ZZC3/5K

by NTN
4.50 (6)
Item.#
08765994
Mfr.#
6800ZZC3/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.85 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
19
Width B (mm)
5
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Replacement parts for RC helicopter
3
From Japan
On 2015-10-14 14:41:56
I do not know well, such as durability because it does not have standing is so much time to exchange, but looks good rather than made in China that is attached initially.
This review is about item#00329831.
Use the bearing of the workpiece.
5
From Japan
On 2015-04-13 17:21:53
I think that it is necessary and sufficient performance.
This review is about item#00330136.
Selling furniture
5
From Japan
On 2013-11-20 15:07:50
It is using the wheel part of the movement for the cart of the amusement park. It is frequently used furniture, but it does not have first to leave is a problem with the bearings. Once for usage is low, purchase of in MonotaRO is, we have survived very.
This review is about item#00330084.
Installed to our products.
5
From Japan
On 2012-09-10 12:00:51
The price is also cheaper than other sites and delivery is quick. We will also purchase.
This review is about item#00330181.
Used in car parts.
4
From Japan
On 2012-04-24 14:09:00
I do not know because I have used only this manufacturer, but I think it is good.
This review is about item#00330084.
Winch repair
5
From Japan
On 2011-12-12 12:18:54
I got something of hope with abundant size and variety. When the number of orders is small, please use free shipping bearing tallow in case of large number of orders because this site is cheap. Either way we are very sorry.
This review is about item#00330032.