Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearings 6800 Series Open-Type

Deep Groove Ball Bearings 6800 Series Open-Type 6805JR

by NTN
4.60 (5)
Item.#
08766353
Mfr.#
6805JR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
37
Width B (mm)
7
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:56:03
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00330041.
tool
5
From Japan
On 2016-12-17 10:41:46
It is cheaper than purchasing at an agency, so it is quick thankfully. There is no variation in the manufacturer's products and it is stable.
This review is about item#329944.
To swing arm of the motorcycle
4
From Japan
On 2016-11-23 21:41:17
I attached it with 32 x 15 x 9, shaft 15 mm, after use, there seems to be no 32 x 14 x 9 on shaft 14 mm so I bought 32 x 20 x 7 and produced a color with 3 mm thickness secured. It was good as it managed to do something.
This review is about item#329996.
Repair of electric reel
4
From Japan
On 2015-06-16 19:15:30
I appreciate your earliest arrival, but the next time I am worried because the part number is not listed in the item
This review is about item#00330041.
Replace machine parts
5
From Japan
On 2014-10-22 20:08:51
Commonly usable
This review is about item#00330696.