Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6805JRZ

by NTN
Item.#
08766387
Mfr.#
6805JRZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width B (mm)
7
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
37
Inside Diameter d (phi mm)
25