Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped

Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped 6807JRLLB/2AS

by NTN
4.67 (12)
Item.#
08766816
Mfr.#
6807JRLLB/2AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
47
Width B (mm)
7
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
To the bottom bracket of the bicycle.
5
From Japan
On 2017-12-26 14:35:11
As expected it is a stable bearing. It is also very popular with customers.
This review is about item#330102.
For BB replacement for road bike
5
From Japan
On 2017-10-10 14:52:25
Since the BB bearing deteriorated, I'd like to try a non-contact bearing that is light in rotation and ordered for replacement. The size could be installed without problems. I felt a light feeling when turning the bearing by hand. I attached a crank and tried it but I feel good and the crank is smooth. It seems that the exchange frequency will be faster than usual, but if you exchange it yourself, the cost can be suppressed.
This review is about item#330057.
Bicycle hub bearing
5
From Japan
On 2017-09-07 16:47:17
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#329901.
Bicycle hub bearing
5
From Japan
On 2017-05-09 15:07:44
Genuine or better quality, rotation gentle. There is no missing item soon you get it, and it is cheap
This review is about item#329953.
Bicycle free body bearings
5
From Japan
On 2016-02-15 14:39:24
Unlike the one with the cost down of ready-made goods, it is perfect.
This review is about item#08986433.
Road Bicycle Free Body Bearing
5
From Japan
On 2015-05-16 20:01:17
I used it for bearing exchange in the free body of the road bike. The quality is stabilized with running bearings made in Japan.
This review is about item#00329953.
Bicycle Hubs
5
From Japan
On 2015-01-29 22:21:18
Yeah, really good. NTN is reliable, and the bearings are always very smooth. Price is fair too. Postage cost is Would continue to buy these bearings for sure. Would like a ceramic option too!
This review is about item#00329953.
Bicycle wheel
5
From Japan
On 2014-07-10 13:36:08
I think that both the institution and the rotation are wonderful.
This review is about item#00329953.
I use it for a bicycle hub.
5
From Japan
On 2014-05-06 18:51:13
It was perfect.
This review is about item#00329953.
Replacement part
5
From Japan
On 2013-11-12 14:40:56
Product is no problem at first class manufacturer. very good
This review is about item#00329856.