Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Z

Deep Groove Ball Bearings 6800 Series Z 6809JRZ

by NTN
Item.#
08767001
Mfr.#
6809JRZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Width B (mm)
7
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
58