Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearings 6800 Series Llu, Bilateral Contact Rubber Seal Type 6809JRLLU/2AS

by NTN
4.60 (10)
Item.#
08767087
Mfr.#
6809JRLLU/2AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
58
Width B (mm)
7
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Wheel bearing part of mountain bike
5
From Japan
On 2017-05-19 20:06:28
It is also a good performance compared to manufacturer genuine products. I will also purchase it.
This review is about item#330066.
Road Bikes BB
3
From Japan
On 2016-06-01 14:34:38
Purchased for road bike BB. It is an ordinary 6806LLU. It is not bad either.
This review is about item#00330111.
As Pinarello Dogma 60.1 Head Part Bearing
5
From Japan
On 2016-01-13 21:09:42
Since it is the same size, it can be used without problems. Also, contact seal does not affect the handling.
This review is about item#00330111.
Maintenance of the vehicle
5
From Japan
On 2015-11-04 17:48:02
It was NTN product so it was safe to use.
This review is about item#00330215.
Replacing the bottom bracket of the road bike
5
From Japan
On 2015-10-14 21:14:45
Purchase for BB 30 bearing replacement. As I expected, domestic NTN rotation is smooth and unquestionable. If you exchange it with a bean mainte, you will not need ceramic ones.
This review is about item#00330111.
Machine repair
4
From Japan
On 2015-08-05 07:22:56
We also offer bearings of hard to obtain numbers and appreciation.
This review is about item#00330066.
Address V 125 G driven
5
From Japan
On 2015-05-22 16:09:03
I bought it by replacing the beveling of the driven V 125G. Although genuine products will be close to 1,800 yen, they can be obtained at half price or less and are saved.
This review is about item#08986381.
Used for Bicycle BB 30
5
From Japan
On 2014-10-03 18:03:27
We made CANONDALE's BB 30 bearings into ceramics and gorigori at about 2000 km. Although I washing and greasing up quite often, I gave up and exchanged it for domestic bearings from here. Whether this price is disposable is OK. The feeling of use was smooth, precision was perfect. I would like to purchase again!
Bicycle (road racer) wheel hub bearing
4
From Japan
On 2014-08-24 16:38:32
Although I am not conscious of special, accuracy is good as it is a Japanese manufacturer's bearings.
This review is about item#00329962.
Road Bicycle BB 30 Bearing Exchange
5
From Japan
On 2013-11-18 19:25:19
Road Bikes BB 30 Bought for bearing exchange. Because genuine products are made in foreign countries and the price is high, NTN made bearings were substituted. I feel that the feeling of use is more stable than the genuine product, also the rotation performance. I do not know yet because I do not use the endurance, but I think that it will be fine for 2 to 3 years. Bearings should be made in Japan.
This review is about item#00330111.