Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape 6900LLBCM/5K

by NTN
4.92 (24)
Item.#
08767464
Mfr.#
6900LLBCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
22
Width B (mm)
6
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
24 Customer Reviews
The reviews are automatic translation.
pcx clutch bearing
5
From Japan
On 2017-10-04 15:08:45
I bought it cheaply with the same parts of manufacturer genuine parts.
This review is about item#330951.
Bicycle Hub Bearing
5
From Japan
On 2017-09-07 16:46:38
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#330951.
Repair of motorcycle
5
From Japan
On 2017-09-06 17:10:45
It is NTN so you can use it with confidence. The price is also cheap so I use it every time.
This review is about item#331107.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor crank bearing
5
From Japan
On 2017-03-31 12:07:07
I can not say anything because there is not enough time after the exchange, but I can use it without problems.
This review is about item#331353.
To the Idler of the DA 62V
5
From Japan
On 2017-01-20 11:49:04
Since it seems that there are many people who use 6909 LLLU for F6 type idlers, I tried managing and exchanging, but it is heavier that I cry when I turn by hand after typing. 6909LLU and 6909LLB are ordered and spun by itself, 6909LLU is still heavy. So I adopted the 6909 LBB and installed it on the engine. By the way, the bearing removed from the old genuine was 6909 DDU.
This review is about item#331301.
Machine maintenance
5
From Japan
On 2016-12-26 15:06:08
I am satisfied that I can use it without any problem and the price is cheap.
This review is about item#331256.
Bicycle wheel bearing exchange
4
From Japan
On 2016-08-15 20:46:55
Purchase for Mavic's road bike rings for road biking. The bearing that was originally attached is a contact type, and the one attached this time is a non-contact type. Clearly the rotation became smooth, but it is not clear how much it will differ if you actually run.
This review is about item#330906.
machine
5
From Japan
On 2016-06-07 19:07:37
It is a reliable item
This review is about item#00330906.
Bicycle maintenance
5
From Japan
On 2016-05-27 18:47:09
Domestic bearings' bearings do not feel like spinning and durability very well.
This review is about item#08986984.