Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type 6900LLUNR/2AS

by NTN
4.87 (31)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
Shipped after 2018-03-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
Outside Diameter D (phi mm)
Width B (mm)
Customer Reviews
5 star 30
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.87
31 Customer Reviews
The reviews are automatic translation.
JA22W's tensioner
From Japan
On 2018-02-26 19:01:33
It is used as a substitute for the bearing of the tensioner pulley of Jimny JA22W (Heisei 1996). Since genuine products are expensive at assembly, only bearings are exchanged. Although Kashmel needs courage, I think it is good to give it cheaply. There is no abnormal noise and it is comfortable.
This review is about item#331317.
Machine drive
From Japan
On 2017-09-12 03:52:01
It is safe to use with a reliable product without problems with good sealing performance.
This review is about item#00331317.
Maintenance of bike KTM
From Japan
On 2017-07-09 19:35:02
The bearings that pass the accelerator shaft of the front tire of the motorcycle KTM Motard took two of this standard. It got cheaper and it was saved.
This review is about item#331161.
Maintenance of the motorcycle.
From Japan
On 2017-04-10 22:32:36
Since water and dirt do not enter, it can last long and can be used with confidence.
This review is about item#331116.
Bearing exchange
From Japan
On 2017-04-10 18:59:34
I am thankful because it is in stock and you can send it soon.
This review is about item#331116.
JB23 Jimny's Tensioner Bearings
From Japan
On 2016-11-14 21:51:56
I used it for the replacement bearing of the tensioner bearing. With a hammer and a crimped edge, it was easy to replace, so it was easy. It's OK if you are cheap.
This review is about item#331317.
As a machine part
From Japan
On 2016-10-14 20:47:49
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#331362.
Two pieces are used for the magnet pulley of the cooler compressor and installation is completed.
From Japan
On 2016-05-08 08:21:47
Delivery is very helpful.
This review is about item#00331213.
For replacement
From Japan
On 2016-03-29 06:12:57
It was able to be used without problems.
This review is about item#00331064.
Off-road motorcycle wheel
From Japan
On 2016-03-09 18:48:31
I can order C3 of genuine type, but this time it's a dare gap of standards. I put another grease in the seal type
This review is about item#00331064.