Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearings 6900 Series Open-Type

Deep Groove Ball Bearings 6900 Series Open-Type 6901C3

by NTN
4.90 (10)
Item.#
08767516
Mfr.#
6901C3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
24
Width B (mm)
6
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:53
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00330897.
Maintenance work of the model engine
5
From Japan
On 2017-04-17 15:44:54
It is very satisfying because we can easily purchase difficult-to-obtain manufacturer's items at local shops, fast and inexpensively.
This review is about item#330994.
Inside the engine
5
From Japan
On 2016-10-21 21:45:56
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8768234.
Used as the driving part of opportunity
4
From Japan
On 2016-08-12 05:49:08
It can be used without problems. The price is also cheap, reliable manufacturer products. I am satisfied.
This review is about item#00331091.
Super Cub C50 camshaft bearing
5
From Japan
On 2016-06-07 23:00:56
It is a part which is unexpectedly broken by the engine which oil change is not properly done. Quality is very satisfying.
This review is about item#00331091.
Processing machine parts
5
From Japan
On 2016-03-12 18:08:39
For parts designated by the manufacturer, the quality has been verified. I will purchase it in the future.
This review is about item#00331046.
DIY
5
From Japan
On 2015-06-11 17:42:54
For Old car diff, again made in Japan from any manufacturer!
This review is about item#00331597.
Used for changing the crankshaft bearing of the radio control engine
5
From Japan
On 2015-03-26 16:57:25
The rear bearing of the radio control engine is rusty and rusty for about half a year if it is badly maintained. In the genuine parts list, when measuring the diameter of 3 places with calipers, searching with MonotaRO over time, it is oddly wonderful, about 1/4 of the equivalent parts are available. Furthermore, we can replace various maker items and try to replace them, so we are grateful. MonotaRO Various. However, inch size also mixes. Greed more, please increase the range of products.
This review is about item#00330942.
As a part of a motorcycle
5
From Japan
On 2013-12-04 19:45:06
As expected it is this bearing of NTN!
This review is about item#00330897.
Double action repair
5
From Japan
On 2013-10-12 07:50:12
It is batch g
This review is about item#00330845.