Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Z

Deep Groove Ball Bearings 6900 Series Z 6903JRXZ

by NTN
5.00 (4)
Item.#
08767823
Mfr.#
6903JRXZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
2.58[263]
Inside Diameter d (phi mm)
17
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
26000
Chamfer Dimensions r (mm)
0.3(min)
Weight (kg)
0.018
Standard Dynamic Load Rating KN ([kgf])
4.65[275]
Width B (mm)
7
Outside Diameter D (phi mm)
30
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replace the rotating part bearings as immovable
5
From Japan
On 2017-12-04 08:07:59
There is nothing especially about the product. It was a great help since the parts supplier was at the time of a holiday.
This review is about item#00330872.
Consumables of racing cart
5
From Japan
On 2017-11-08 16:02:38
I used cheap overseas products before but there was a problem with accuracy and the backlash quickly came out. However, this bearing is very smooth. I should have used it from the beginning.
This review is about item#330872.
Inside the engine
5
From Japan
On 2016-10-21 21:45:01
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8767674.
Using starter motor
5
From Japan
On 2016-03-24 09:05:33
It was saved because it was not a motorcycle replacement part.
This review is about item#00330924.