The reviews are automatic translation.
Hobby
From Japan
On 2018-03-23 17:23:59
We are using with confidence that the accuracy can be exchanged very well without problems.
Wheel hub
From Japan
On 2017-09-27 21:26:25
Because it is a reliable maker, it turns smoothly as imagined.
As a replacement bearing for the hand spinner
From Japan
On 2017-09-22 18:50:46
NTN made a comparison with other companies, but although we started spinning, suddenly the rotation became frustrating
At last it turned. To the disposal course without enduring high speed rotation · · ·.
I will not buy it next time.
During machine maintenance
From Japan
On 2017-08-01 07:57:36
It is excellent in the delivery time and cost performance of the product and I want to use it next time.
When maintenance of electric motor
From Japan
On 2017-02-01 15:05:05
It is safe and satisfying with a manufacturer product with a reputation. I am satisfied with the price as well.
Used for electric radio control helicopter (700 class)
From Japan
On 2016-05-18 21:22:16
I think that it is cheaper than the genuine parts and has durability. I also want to buy it.
Machine maintenance
From Japan
On 2015-11-27 18:02:10
very good.
Used for motor
From Japan
On 2015-04-08 14:39:39
Although it is cheap in price, there is no problem.
Fishery
From Japan
On 2014-08-04 22:27:39
Although I used it for a month, there is no problem in the use feeling at all. I will also buy next.
work
From Japan
On 2014-03-28 15:46:52
I am satisfied very quickly and I want to use it in the future as well