Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape 6903JRXLLB/2AS

by NTN
4.85 (27)
Item.#
08767963
Mfr.#
6903JRXLLB/2AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
30
Width B (mm)
7
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
Two wheels
3
From Japan
On 2018-05-01 11:02:00
It was used for bearing of the clutch part of two wheels. The model is PCX125. I would like to figure out how durable it is from now.
This review is about item#00330951.
Measures against abnormal noise of the rear drive system, which is PCX's chronic illness
5
From Japan
On 2018-04-24 16:28:59
For PCX riding, it is necessary to repair abnormal noise of the rear drive system that can not be avoided. It is not a genuine product, this bearing seems to be better.
This review is about item#330951.
Used for printing machine bearings
5
From Japan
On 2018-04-23 02:41:24
After all NTN trust. I do not say the price nor the delivery date.
This review is about item#00331755.
pcx clutch bearing
5
From Japan
On 2017-10-04 15:08:45
I bought it cheaply with the same parts of manufacturer genuine parts.
This review is about item#330951.
Bicycle Hub Bearing
5
From Japan
On 2017-09-07 16:46:38
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#330951.
Repair of motorcycle
5
From Japan
On 2017-09-06 17:10:45
It is NTN so you can use it with confidence. The price is also cheap so I use it every time.
This review is about item#331107.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor crank bearing
5
From Japan
On 2017-03-31 12:07:07
I can not say anything because there is not enough time after the exchange, but I can use it without problems.
This review is about item#331353.
To the Idler of the DA 62V
5
From Japan
On 2017-01-20 11:49:04
Since it seems that there are many people who use 6909 LLLU for F6 type idlers, I tried managing and exchanging, but it is heavier that I cry when I turn by hand after typing. 6909LLU and 6909LLB are ordered and spun by itself, 6909LLU is still heavy. So I adopted the 6909 LBB and installed it on the engine. By the way, the bearing removed from the old genuine was 6909 DDU.
This review is about item#331301.
Machine maintenance
5
From Japan
On 2016-12-26 15:06:08
I am satisfied that I can use it without any problem and the price is cheap.
This review is about item#331256.