Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type

Deep Groove Ball Bearing 6900 Llu Series, Bilateral Contact Rubber Seal Type 6903JRXLLU/2AS

by NTN
4.88 (33)
Item.#
08767997
Mfr.#
6903JRXLLU/2AS
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
30
Width B (mm)
7
Customer Reviews
5 star 32
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.88
33 Customer Reviews
The reviews are automatic translation.
Jimny K6A used for belt tensioner
5
From Japan
On 2018-04-10 22:51:34
Used for Jimny K 6 A Belt Tensioner I used LLB without noticing until this time, but Masaya was here. Since properties change with quite the end of the alphabet, it is saved if you can accompany the explanatory text so that you can refer to it when searching.
This review is about item#331317.
Maintaining the bottom bracket
5
From Japan
On 2018-04-01 14:01:12
It was a bearing used in the bottom bracket of a square taper. Even if you do not exchange a set, if you replace only the bearing the performance is the same as the new one.
This review is about item#331012.
JA22W's tensioner
5
From Japan
On 2018-02-26 19:01:33
It is used as a substitute for the bearing of the tensioner pulley of Jimny JA22W (Heisei 1996). Since genuine products are expensive at assembly, only bearings are exchanged. Although Kashmel needs courage, I think it is good to give it cheaply. There is no abnormal noise and it is comfortable.
This review is about item#331317.
Machine drive
5
From Japan
On 2017-09-12 03:52:01
It is safe to use with a reliable product without problems with good sealing performance.
This review is about item#00331317.
Maintenance of bike KTM
5
From Japan
On 2017-07-09 19:35:02
The bearings that pass the accelerator shaft of the front tire of the motorcycle KTM Motard took two of this standard. It got cheaper and it was saved.
This review is about item#331161.
Maintenance of the motorcycle.
5
From Japan
On 2017-04-10 22:32:36
Since water and dirt do not enter, it can last long and can be used with confidence.
This review is about item#331116.
Bearing exchange
5
From Japan
On 2017-04-10 18:59:34
I am thankful because it is in stock and you can send it soon.
This review is about item#331116.
JB23 Jimny's Tensioner Bearings
5
From Japan
On 2016-11-14 21:51:56
I used it for the replacement bearing of the tensioner bearing. With a hammer and a crimped edge, it was easy to replace, so it was easy. It's OK if you are cheap.
This review is about item#331317.
As a machine part
5
From Japan
On 2016-10-14 20:47:49
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#331362.
Two pieces are used for the magnet pulley of the cooler compressor and installation is completed.
5
From Japan
On 2016-05-08 08:21:47
Delivery is very helpful.
This review is about item#00331213.