Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6900 Series Open-Type

Deep Groove Ball Bearings 6900 Series Open-Type 6905C3

by NTN
4.89 (9)
Item.#
08768234
Mfr.#
6905C3
Package Qty.
1PC
Ship pack of
1
9.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Width B (mm)
9
Inside Diameter d (phi mm)
25
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
模型エンジンのメンテナンス作業
5
From Japan
On 2017-04-17 15:44:54
地方の店頭では入手困難なメーカー品を手軽に、かつ速く安価に購入できて、とても満足です。
This review is about item#330994.
Internal engine
5
From Japan
On 2016-10-21 21:45:56
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8768234.
It used to drive part of the opportunity
4
From Japan
On 2016-08-12 05:49:08
You can use without any problems. Price is also cheap, reliable manufacturer goods. It is satisfaction.
This review is about item#00331091.
Camshaft bearings of Super Cub C50
5
From Japan
On 2016-06-07 23:00:56
It is surprisingly broken part is the engine oil change is not properly. Quality is very happy.
This review is about item#00331091.
Processing machine parts
5
From Japan
On 2016-03-12 18:08:39
For specified by the manufacturer of the parts, quality has been confirmed. Also buy the future.
This review is about item#00331046.
DIY
5
From Japan
On 2015-06-11 17:42:54
For the old car def, also made in Japan than humble manufacturer!
This review is about item#00331597.
Used for the crankshaft bearing striking sort of radio-controlled engine
5
From Japan
On 2015-03-26 16:57:25
Rear bearing of the radio-controlled engine is rust rust in about six months if care is poor. A place that becomes the spending of about 1500 yen in genuine parts list, to measure the diameter of the three places with a caliper, still wonder rough when you search in MonotaRO over time, equivalent in about 1/4 is placed in the hand. Furthermore hit instead because I can try instead of taking a variety of name brands, it is grateful world. MonotaRO is different. But also a mix inch size. Speaking greed, please increase the more assortment.
This review is about item#00330942.
As bike parts of
5
From Japan
On 2013-12-04 19:45:06
Indeed NTN's bearing, this only!
This review is about item#00330897.
Repair of double action
5
From Japan
On 2013-10-12 07:50:12
Is Batchigu
This review is about item#00330845.