Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series
  • Angular Contact Ball Bearing No. 7000 Series

Angular Contact Ball Bearing No. 7000 Series 7005L1

by NTN
5.00 (1)
Item.#
08768751
Mfr.#
7005L1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
47
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on arm shaft
5
From Japan
On 2015-12-20 19:42:58
I always use it without problems
This review is about item#08188451.