Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7200 Series

Angular Contact Ball Bearing No. 7200 Series 7201BG

by NTN
4.50 (2)
Item.#
08768794
Mfr.#
7201BG
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change of milling machine bearings
4
From Japan
On 2015-04-23 21:28:06
I am fulfilling the function of the bearing with the same type order, but I do not know the intended use so quickly, so I think if there are advice sites such as bearing features, usage examples, etc.
This review is about item#00340322.
Part of automatic lathe (spindle)
5
From Japan
On 2014-07-18 13:13:10
If there is a cover so that grease oil does not scatter (if it is rotating at high speed, oil will run out)
This review is about item#00340365.