Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Series

Single-Direction Thrust Ball Bearing No. 51100 Series 51107J

by NTN
4.68 (19)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
Shipped after 2018-03-29
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
Outside Diameter D (phi mm)
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Motorbike front fork
From Japan
On 2018-02-15 20:54:52
I use it to escape the twist of the front fork spring of the bike. Since the outer diameter of the bearing purchased this time was 24 mm and the outer diameter of the spring was about 22.5 mm Bearings and washers We got 1 mm less outside diameter and put them in the inner pipe. I got better feeling comfortable ride!
This review is about item#346936.
In a mixer like Miso
From Japan
On 2017-10-23 18:03:28
The part I used before was ruined and deteriorated, the central part collapsed and the sphere was taken off The one I purchased this time was thought that the sphere was made in a stable form so it was very good. I was able to use the mixer smoothly
This review is about item#346997.
Y, s top gear bearing spanker.
From Japan
On 2017-10-02 15:02:42
The performance is the same and it is cheaper than Yamaha's genuine products, so it is Ok. If there is a weatherproof product, I would like to purchase it.
This review is about item#346945.
From Japan
On 2017-03-05 15:17:22
I ordered it because it is early so I will continue to do it
This review is about item#347024.
Motorcycle restoration before World War II · (in gearbox)
From Japan
On 2016-12-06 18:25:38
I thought that it was cheap even if putting a mailing cost. However, I think that it may be better to send it in a smaller container for transporting Takkyubin from the issue of the amount.
This review is about item#346936.
Replacement of rotating spindle bearing spindle
From Japan
On 2016-10-03 20:38:13
Since it was abnormal noise when the rotary chair rotated for more than 20 years, it exchanged for this item which is similar in size. The abnormal noise also disappeared and it started to move smoothly. Because it is a Japanese manufacturer's item, I am not worried about durability, but it is a wait-and-see.
This review is about item#346945.
For rotation exhibition of art objects
From Japan
On 2016-09-04 18:18:24
It is inexpensive and demonstrates the desired performance. I appreciate the high precision and cheapness made in Japan.
This review is about item#347006.
Agricultural machines
From Japan
On 2016-08-02 17:19:32
While it is a product of the same manufacturer, there is a difference in price between genuine parts and genuine parts. When I found it was feeling I found a treasure
This review is about item#00346981.
Turntable bearing exchange
From Japan
On 2016-04-13 18:19:12
Used to replace bearings broken guide due to deterioration NTN made bearings are not bad Has no movement without any haze.
This review is about item#00346945.
Used for drilling machine 45 years ago
From Japan
On 2015-01-30 13:48:01
I used it to replace the bearings used for the spindle of the old drilling machine. Sound also becomes quiet and rotation is smooth. Purchased at this price, the repair cost also increased cheaply.
This review is about item#00346963.