Buy more than* S$200* and get FREE SHIPPING

  • Shell-Type-Needle-Roller-Bearing Hk Type

Shell-Type-Needle-Roller-Bearing Hk Type HK0306T2

by NTN
4.72 (50)
Item.#
08771917
Mfr.#
HK0306T2
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width C (mm)
6
Outside Diameter D (phi mm)
6.5
Type
Resin cage
Inner Diameter Fw (mm)
3
Form
Open-ended
Customer Reviews
5 star 43
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.72
50 Customer Reviews
The reviews are automatic translation.
Jig production
5
From Japan
On 2018-01-12 14:52:56
It is very helpful to purchase things that you can not get in everyday.
This review is about item#10773156.
Mission Bearing
5
From Japan
On 2018-01-11 17:11:29
Although it was a case assembly at the manufacturer, it was purchased separately and it was repairable at a low price.
This review is about item#10772833.
Production of radio control parts
5
From Japan
On 2017-11-29 18:54:52
I used IKO made so far but this time it is inexpensive so I purchased this maker. Durability is still unknown since it is still in use, but I do not want to use this if rusting is small. It is the best if there is stainless steel made.
This review is about item#10772973.
Flywheel bearing
5
From Japan
On 2017-10-23 15:25:36
I got it because it was inexpensive, I think that it was very good.
This review is about item#10772876.
Overhaul of Vespa 50S
5
From Japan
On 2017-10-05 14:35:34
This is the Vespa 50S drive shaft shift side bearing. It is cheaper than buying genuine and can be relieved with NTN made more than anything.
This review is about item#10772982.
Used for bike maintenance link
5
From Japan
On 2017-07-14 14:10:01
Because it is a standard one I made it to a monotaro that I can buy cheaper than genuine parts. Since it is a standard one, I use it without any problem.
This review is about item#10772763.
Used to make a shaft receiver in narrow space
5
From Japan
On 2017-07-10 18:34:37
It is necessary to turn the shaft in a narrow box For regular bearings, the receiving hole also becomes larger and the price becomes higher This type of bearings was cheaper and the movement was smoother than I thought I am very satisfied.
This review is about item#10772876.
For changing bearings of milling machine speed change pulley
4
From Japan
On 2017-05-31 17:42:47
It was 4/100 mm larger than the outer diameter of 12 mm, making press fitting difficult. Grease is also injected, except for what seems good at about 2/100 mm tight, and it is working well after replacement.
This review is about item#10772702.
For bottom link of motorcycle suspension
5
From Japan
On 2017-05-04 01:17:08
Since genuine bearings were delicate as you saw, take dimensions and exchange for this. I attached it without problems. For the moment I am working fine.
This review is about item#10773156.
Tool repair
5
From Japan
On 2016-11-10 19:27:47
Our company's regular items. I have used it with confidence without any problems. I am saved because it is available cheaply.
This review is about item#10772885.