The reviews are automatic translation.
Used for repairing pivot hinges
From Japan
On 2018-04-13 18:00:11
Because it was a custom-made pivot hinge, I had a hard time searching, but the size was perfect with this bearing.
Because it was a short delivery date, I was in time for the promised construction period.
Bicycle maintenance
From Japan
On 2018-04-02 11:01:12
It is used for replacing the bearing inside the bicycle pedal. Since the thing attached from the beginning was very unreliable, rolling improved in place of what made in Japan, the life span has increased.
Machine maintenance
From Japan
On 2018-03-14 23:05:49
I am glad that the products of the manufacturer I want are available.
I got it the next day and was able to perform maintenance quickly.
Bearing for bike rear suspension link
From Japan
On 2018-03-11 17:51:57
I replaced the bearings for the rear suspension link of the bike in the restore.
I was satisfied very much because the size was abundant, the thing of hope was cheaply obtained.
I will also use it next time.
Jig production
From Japan
On 2018-01-12 14:52:56
It is very helpful to purchase things that you can not get in everyday.
Mission Bearing
From Japan
On 2018-01-11 17:11:29
Although it was a case assembly at the manufacturer, it was purchased separately and it was repairable at a low price.
Production of radio control parts
From Japan
On 2017-11-29 18:54:52
I used IKO made so far but this time it is inexpensive so I purchased this maker.
Durability is still unknown since it is still in use, but I do not want to use this if rusting is small.
It is the best if there is stainless steel made.
Flywheel bearing
From Japan
On 2017-10-23 15:25:36
I got it because it was inexpensive, I think that it was very good.
Overhaul of Vespa 50S
From Japan
On 2017-10-05 14:35:34
This is the Vespa 50S drive shaft shift side bearing. It is cheaper than buying genuine and can be relieved with NTN made more than anything.
Used for bike maintenance link
From Japan
On 2017-07-14 14:10:01
Because it is a standard one I made it to a monotaro that I can buy cheaper than genuine parts. Since it is a standard one, I use it without any problem.