Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shell-Type-Needle-Roller-Bearing Hk Type

Shell-Type-Needle-Roller-Bearing Hk Type HK1812

by NTN
4.75 (55)
Item.#
08772337
Mfr.#
HK1812
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
24
Type
Open-ended
Width C (mm)
12
Outside Diameter D (phi mm)
24
Dimensions Fw (mm)
18
Weight (kg)
0.013
Compatible
IR 15x18x12.5
Inner Diameter Fw (mm)
18
Form
Open-ended
Dimensions C (mm)
12
Customer Reviews
5 star 48
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.75
55 Customer Reviews
The reviews are automatic translation.
Used as sports equipment tool
5
From Japan
On 2018-05-29 03:16:17
I was able to use slippery well for important part with confidence. The shape was almost the same.
This review is about item#08771926.
Used for repairing pivot hinges
5
From Japan
On 2018-04-13 18:00:11
Because it was a custom-made pivot hinge, I had a hard time searching, but the size was perfect with this bearing. Because it was a short delivery date, I was in time for the promised construction period.
This review is about item#10772982.
Bicycle maintenance
5
From Japan
On 2018-04-02 11:01:12
It is used for replacing the bearing inside the bicycle pedal. Since the thing attached from the beginning was very unreliable, rolling improved in place of what made in Japan, the life span has increased.
This review is about item#10772894.
Machine maintenance
5
From Japan
On 2018-03-14 23:05:49
I am glad that the products of the manufacturer I want are available. I got it the next day and was able to perform maintenance quickly.
This review is about item#10772885.
Bearing for bike rear suspension link
5
From Japan
On 2018-03-11 17:51:57
I replaced the bearings for the rear suspension link of the bike in the restore. I was satisfied very much because the size was abundant, the thing of hope was cheaply obtained. I will also use it next time.
This review is about item#10772772.
Jig production
5
From Japan
On 2018-01-12 14:52:56
It is very helpful to purchase things that you can not get in everyday.
This review is about item#10773156.
Mission Bearing
5
From Japan
On 2018-01-11 17:11:29
Although it was a case assembly at the manufacturer, it was purchased separately and it was repairable at a low price.
This review is about item#10772833.
Production of radio control parts
5
From Japan
On 2017-11-29 18:54:52
I used IKO made so far but this time it is inexpensive so I purchased this maker. Durability is still unknown since it is still in use, but I do not want to use this if rusting is small. It is the best if there is stainless steel made.
This review is about item#10772973.
Flywheel bearing
5
From Japan
On 2017-10-23 15:25:36
I got it because it was inexpensive, I think that it was very good.
This review is about item#10772876.
Overhaul of Vespa 50S
5
From Japan
On 2017-10-05 14:35:34
This is the Vespa 50S drive shaft shift side bearing. It is cheaper than buying genuine and can be relieved with NTN made more than anything.
This review is about item#10772982.