Buy more than* S$200* and get FREE SHIPPING

  • Shell-Type-Needle-Roller-Bearing Hk Type

Shell-Type-Needle-Roller-Bearing Hk Type 7E-8Q-HK3016

by NTN
4.72 (50)
Item.#
08772522
Mfr.#
7E-8Q-HK3016
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Compatible
IR 25x30x17
Outside Diameter D (phi mm)
37
Inner Diameter Fw (mm)
30
Form
Open-ended