Buy more than* S$200* and get FREE SHIPPING

  • Shell-Type-Needle-Roller-Bearing Hk Type

Shell-Type-Needle-Roller-Bearing Hk Type HK3516

by NTN
4.68 (41)
Item.#
08772547
Mfr.#
HK3516
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.64 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Inner Diameter Fw (mm)
35
Form
Open-ended
Outside Diameter D (phi mm)
42
Customer Reviews
5 star 35
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.68
41 Customer Reviews
The reviews are automatic translation.
Tool repair
5
From Japan
On 2016-11-10 19:27:47
Our company of standing goods. Any problems have been used safely without. Since cheap enters the hand we have survived.
This review is about item#10772885.
Internal engine
5
From Japan
On 2016-10-21 21:45:26
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8772337.
ts250 bearing of the swing arm
5
From Japan
On 2016-10-15 20:49:35
We bought into the bearing of the swing arm of ts250. Unfortunately, the outside diameter is not does not fit the one-time small size.
This review is about item#8772416.
Pedal speed play
5
From Japan
On 2016-09-29 20:05:06
It was used to bearing the exchange of road bike pedal. It is certainly performance than genuine.
This review is about item#10772833.
Bike Repair
5
From Japan
On 2016-08-02 23:50:05
Than buying as supply parts from the manufacturer, bearing relationship is very handy because at all cheap
This review is about item#10772745.
Clutch cover of bike
5
From Japan
On 2016-07-24 08:20:40
Bearing is using without any problems.
This review is about item#10772833.
Road bike pedal
3
From Japan
On 2016-06-01 14:36:31
It is for the road bike pedal speed play. It is neither good nor bad because also exchanged to buy before.
This review is about item#10772833.
Upgrading
5
From Japan
On 2016-05-24 09:59:12
It is satisfaction.
This review is about item#10772675.
Bike maintenance
5
From Japan
On 2016-04-18 18:40:20
It is incorporated into the shaft of the shift pedal bike. No maintenance eliminates tedious grease-up is necessary Shift at any time is smooth.
This review is about item#10772781.
For the repair of the electric power tool
5
From Japan
On 2016-04-15 21:09:06
Band saw was purchased for repair. Because also covers a small part, it has been very handy.
This review is about item#10772982.