Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drawn Cup Needle Roller Bearing HK 
Type, Open End

Drawn Cup Needle Roller Bearing HK Type, Open End HK2216LL

by NTN
4.82 (11)
Item.#
08772793
Mfr.#
HK2216LL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width C (mm)
16
Outside Diameter D (phi mm)
28
Compatible
IR17x22x18
Inner Diameter Fw (mm)
22
Form
Open-ended type seals on both sides
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-02-20 14:43:03
Regularly satisfied with the usual quick delivery and cost performance As for the product NTN which is in the world It is nothing to say
This review is about item#08772811.
The pivot part of the swing arm of the motorcycle
5
From Japan
On 2018-01-11 23:43:24
I used it to change from Bush. I am satisfied with the movement which made it a part null null from the movement which I have been struggling to date.
This review is about item#10773077.
Repair of construction machine
5
From Japan
On 2016-08-25 19:21:42
KOMATSU's working machine It is often used for the lever mechanism of the lever but this case is indispensable because there are so many cases that rusting will make the movement worse.
This review is about item#10772797.
Parts of automobiles
5
From Japan
On 2016-08-12 08:57:12
It is cheaper than the genuine parts of the car maker, and the specification has no problem at all
This review is about item#08772723.
Engine Assembly
5
From Japan
On 2016-06-24 08:59:52
Since it is a domestic product it can be used with confidence
This review is about item#08772723.
During machine maintenance
5
From Japan
On 2015-11-27 14:43:33
It was possible to use it without problems
This review is about item#08900096.
Motorcycle maintenance
5
From Japan
On 2015-10-16 18:28:19
It can be used for a swing arm shaft of a motorcycle. It is far cheaper than the genuine parts and operability is also good.
This review is about item#08772793.
I bought it for supplementing the motorcycle bearings.
5
From Japan
On 2015-10-15 08:32:57
I am using it for a single car. I picked up dimensions from the genuine parts list and ordered it. I tried to try it because the size matches the bearing of the swing arm. The size is perfect and it is saved. I do not know the durability yet, but it seems to be usable without problems. I did a nice shopping.
This review is about item#10772797.
2006 Husqvarna TE 250 Bottom link slide bearing
3
From Japan
On 2015-05-25 15:15:43
Because it was high like a genuine fool, I purchased it because it was a size. It is reasonable price so it may be changed periodically.
This review is about item#10772797.
Motorcycle Suspension
5
From Japan
On 2014-09-26 21:38:33
The link of Susin drew in me. Although it is said to be weak against the load, the motion of the car is satisfactory.
This review is about item#10772797.