Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearings BK

Drawn Cup Needle Roller Bearings BK BK0509

by NTN
3.00 (2)
Item.#
08772906
Mfr.#
BK0509
Package Qty.
1PC
Ship pack of
1
3.04 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Width C (mm)
9
Outside Diameter D (phi mm)
9
Inner Diameter Fw (mm)
5
Form
The closed end type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the bike
1
From Japan
On 2016-06-22 08:00:59
I bought a look at the model number and photograph, photo is actually though it is open-ended, was not open. It was disappointing because it was not returned.
overhaul
5
From Japan
On 2015-12-17 09:40:11
The parts that come out is welcome. I bought a look at the fit from the size. Commodity was genuine article.
This review is about item#10773314.