Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearings BK

Drawn Cup Needle Roller Bearings BK BK2016

by NTN
3.00 (2)
Item.#
08773152
Mfr.#
BK2016
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Compatible
IR 17x20x16.5
Outside Diameter D (phi mm)
26
Inner Diameter Fw (mm)
20
Form
The closed end type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
1
From Japan
On 2016-06-22 08:00:59
I bought it by looking at model number and photo, but the photo was open, but actually it was not open. It was disappointing because it was impossible to return it.
overhaul
5
From Japan
On 2015-12-17 09:40:11
I am thankful that this part will come out. I purchased it by seeing fit from the size. The product was a genuine use item.
This review is about item#10773314.