Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearings BK

Drawn Cup Needle Roller Bearings BK BK2516

by NTN
3.00 (2)
Item.#
08773195
Mfr.#
BK2516
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Compatible
IR 20x25x17
Form
The closed end type
Inner Diameter Fw (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
1
From Japan
On 2016-06-22 08:00:59
I bought it by looking at model number and photo, but the photo was open, but actually it was not open. It was disappointing because it was impossible to return it.
overhaul
5
From Japan
On 2015-12-17 09:40:11
I am thankful that this part will come out. I purchased it by seeing fit from the size. The product was a genuine use item.
This review is about item#10773314.